Beli baut hexagonal type flange di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAFAS Hex Bolt Only SS304 (Baut Hexagonal)
    Mulai

    Rp159.900

    HAFAS Hex Bolt Only SS304 (Baut Hexagonal)
    Deskripsi:
    Baut Heksagonal dari Yoshinobu ini memiliki ukuran Inch dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Product Code: HXB50MCPL
  2. SKF Roller Bearing Units Metric (Laher Rol)
    Mulai

    Rp6.099.900

    SKF Roller Bearing Units Metric (Laher Rol)
    Deskripsi:
    Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.
    atribut:
    • Bearing Housing Seal Type: Radial lip seal
    • Bearing Insert: Spherical roller bearing
    • Bearing Material: Bearing steel
    • Bore Type: Cylindrical
    • Coating: Without
    • Grease Fitting: With
    • Housing Type: Pillow block
    • Lubricant: Grease
    • Material, Housing: Cast iron
    • Number of Bolt Holes for Fasteners: 2
    • Relubrication Hole: With
    • Retaining Feature, Inner Ring: SKF ConCentra
    • Sealing, Unit: Optional end cover
    • Set Screws: M6
    • Tightening Torque for Set Screws (N m): 8
  3. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  4. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Mulai

    Rp26.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  5. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  6. TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L)
    8%
    Mulai

    Rp1.900

    TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L)
    atribut:
    • Drat Size: P 0.80
    • Material: Steel
    • Grade: 12.9
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  8. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  9. Yoshinobu Hex Bolt Galv Grey (Baut Hexagonal)
    Mulai

    Rp359.900

    Yoshinobu Hex Bolt Galv Grey (Baut Hexagonal)
    atribut:
    • Material: Steel
    • Surface Treatment: Galvanized Grey
  10. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  11. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  12. monotaro.id Hex Socket Head Cap Screw (Baut L)
    Mulai

    Rp2.900

    monotaro.id Hex Socket Head Cap Screw (Baut L)
    Deskripsi:
    Baut L Only Stainless Steel M10 x 100- Diameter Badan 10 MM- Panjang 100 MM / 10 CM- Kepala Baut Kunci L 8- Pitch 1,5- Material Stainless Steel- Grade SS 304- Standard DIN 912
    atribut:
    • Grade: SS 304
    • Material: Stainless Steel
    • Standard: DIN 912
  13. INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    Mulai

    Rp2.900

    INDOMAKERS Hex Bolt Stainless Steel (Baut Hexagonal)
    atribut:
    • Material: Stainless Steel
    • Current Norm: DIN 933
  14. monotaro.id Hex Bolt SS 304 (Baut Hexagonal)
    Mulai

    Rp96.900

  15. monotaro.id Hex Bolt Nut Small Pack Full Thread White (Baut Mur Hexagonal)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  16. monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)
    Mulai

    Rp5.900

    monotaro.id Hex Bolt White Half Threaded (Baut Hexagonal)
    atribut:
    • Material: Steel
    • Surface Treatment: Galvanis
  17. THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    51%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Hex Bolt Nut Stainless Steel 304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
Daftar Harga baut hexagonal type flange Terbaru October 2026
HAFAS Hex Bolt Only SS304 (Baut Hexagonal)Rp159.900
SKF Roller Bearing Units Metric (Laher Rol)Rp6.099.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)Rp26.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
TAF Hex Socket Head Cap Screw Metric 12.9 Steel Full Thread (Baut L)Rp1.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
SUGATSUNE Soft-Close Dampening Hinge (Engsel Pintu)Rp529.900
monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)Rp14.900
Yoshinobu Hex Bolt Galv Grey (Baut Hexagonal)Rp359.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)